Beli botol beling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Bottle Essential Oil (Botol Minyak)
    Mulai

    Rp2.900

    Non Brand Bottle Essential Oil (Botol Minyak)
    Deskripsi:
    Glass Bottle / Botol Kaca 20 mL merupakan botol kaca amber ukuran 20 mL dengan dengan tutup segel.Botol kaca ukuran 20mL, quality standard USA/internationalHarga termasuk:- Botol kaca amber ukuran 20mL- Tutup segel / Tutup filler warna putih- Plug natural
  2. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  3. AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Mulai

    Rp30.900

    AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Deskripsi:
    - The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.
    atribut:
    • Scale: can be
    • Color: Brown
    • Heat Resistance Temperature (°C): 96
    • Material: Body, lid/PP (polypropylene)
  4. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp7.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  5. Non Brand Bottle Glass Amber with Cap (Botol Lab)
    Mulai

    Rp22.900

    Non Brand Bottle Glass Amber with Cap (Botol Lab)
    atribut:
    • Size (ml): 60
    • Height (cm): 9.5
    • Diameter (cm): 4
    • Mouth Diameter (cm): 1.6
  6. BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)
    Mulai

    Rp329.900

    BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)
    Deskripsi:
    Complies with IS 1388 (Part I), ISO/DIN 4796 (part I). These bottles are mechanically strong and chemical resistant. Designed with plastic pouring ring for drip-free operation. The screw caps and pouring are made of PP and autoclavable. Printed with a Retrace Code. The uniform Amber colour is highly durable and has high chemical resistance. Properties within the bottle remain unchanged, as the colour is applied only on the external surface. Ideal for use with light-sensitive media and for long-term storage of substances. 100ml to 20000ml have uniform GL 45 thread.
  7. IWAKI Labu Erlenmeyer (Gelas Kimia)
    21%
    Mulai

    Rp85.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  8. AS ONE Bottle UM Sample SCC (Botol Lab)
    Mulai

    Rp34.900

    AS ONE Bottle UM Sample SCC (Botol Lab)
    atribut:
    • Material: Ordinary glass
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: Outer Lid/PP, Inner Lid/PE
  9. NORMAX Glass Ware Dropping Bottle With Screw Cap And Rubber Succker Amber Color
    Mulai

    Rp80.900

    NORMAX Glass Ware Dropping Bottle With Screw Cap And Rubber Succker Amber Color
    Deskripsi:
    - Amber glass. - Screw cap, pipette and rubber sucker.
  10. DURAN Bottle Clear Laboratory (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    DURAN Bottle Clear Laboratory (Botol Lab)
    atribut:
    • Size Cap GL (mm): 45
  11. Maruemu Bottle Standard (Botol Lab)
    Mulai

    Rp2.099.900

    Maruemu Bottle Standard (Botol Lab)
    atribut:
    • Bore Diameter (φ mm): 12.8
    • Cap Size: phi23xphi20x15.8mm
    • Materials (cap): PP (Polypropylene)
  12. Non Brand Vial Bottle Glass (Botol Vial / Sampel)
    Mulai

    Rp7.900

    Non Brand Vial Bottle Glass (Botol Vial / Sampel)
    Deskripsi:
    Botol Kaca Vial Ukuran 3 ml.
    atribut:
    • Size (ml): 3
    • Material: Kaca
    • Height (cm): ± 3.5
    • Diameter (cm): ± 1.5
Daftar Harga botol beling Terbaru October 2026
NORMAX Bottle Laboratory with Screw Cap (Botol Lab)Rp98.900
NORMAX Bottle Glass Ware Threaded PP 28 without Cap (Botol Lab)Rp14.900
Non Brand Bottle Essential Oil (Botol Minyak)Rp2.900
Thermo Fisher Scientific Bottle Medium Glass (Botol Lab)Rp239.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
AS ONE Bottle Amber Narrow Mouth (Botol Lab)Rp30.900
Maruemu Cap for Miniature Bottle and Packing (Botol)Rp7.900
DURAN Bottle Amber Laboratory (Botol Lab)Rp589.900
Non Brand Bottle Glass Amber with Cap (Botol Lab)Rp22.900
Tokyo Glass Kikai (TGK) Bottle Square (Botol Kotak / Botol Lab)Rp32.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)